SANDVIK 835.T-1002-A1-PF1024 REAMERS 6266981


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-1002-A1-PF1024
rubix:319A0889
manufacturer :6266981
brand logo
brand logo
Technical specifications
Nominal diameter (metric)10.02 mm
Total length118.49 mm
Length of cut80 mm
See all Specifications

Product details : SANDVIK 835.T-1002-A1-PF1024 REAMERS 6266981


Technical specifications


Attributes
Nominal diameter (metric)10.02 mm
Total length118.49 mm
Length of cut80 mm
Tail diameter10.02 mm
Body materialcarbide
Internal coolingyes
Show UNSPSC/ECL@SS
£ 259.00 excl. VAT
/ Each
£ 310.80 incl. VAT
  • Usually arrives within 14 working days