TITEX F2171-10 REAMER SOLID CARBIDE 6250229
Machine Reamer Tool
See technical informationSee documentsReferences
Walter Titex:F2171-10
Rubix:80214080
Manufacturer :6250229
EAN:4031132342290

Technical specifications
| Nominal diameter (metric) | 10 mm |
|---|---|
| Total length | 133 mm |
| Tail diameter | 10 mm |
Documents
Product details : TITEX F2171-10 REAMER SOLID CARBIDE 6250229
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 10 mm |
|---|---|
| Total length | 133 mm |
| Tail diameter | 10 mm |
| Body material | carbide |
| Length of cut | 38 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 126.17 excl. VAT
/ Each
£ 151.40 incl. VAT
- Usually arrives within 14 working days