SANDVIK 835.T-0400-A1-MF1024 REAMERS 6267065


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-0400-A1-MF1024
rubix:319A6993
manufacturer :6267065
brand logo
brand logo
Technical specifications
Nominal diameter (metric)4 mm
Total length74.4 mm
Length of cut39 mm
See all Specifications

Product details : SANDVIK 835.T-0400-A1-MF1024 REAMERS 6267065


Technical specifications


Attributes
Nominal diameter (metric)4 mm
Total length74.4 mm
Length of cut39 mm
Tail diameter4 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 176.00 excl. VAT
/ Each
£ 211.20 incl. VAT
  • Usually arrives within 14 working days