• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. SECO TOOLS XOEX180608FR-E10 H25 MILLING INSERT 00039914

SECO TOOLS XOEX180608FR-E10 H25 MILLING INSERT 00039914

Milling tool tip Seco Tools

See technical information

References

Seco Tools:XOEX180608FRE10H25
Rubix:271A3094
EAN:39914000001009
brand logo
brand logo

Product details : SECO TOOLS XOEX180608FR-E10 H25 MILLING INSERT 00039914


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 600R-1252M-MMM30B MILLING CM T-/U-MAX&SCREWCLAMP 6252753SANDVIK 345N-1305E-KW8 H13A 5861285SANDVIK 745R-2109E-H50 4230 7046605SANDVIK N331.1A-084508E-L502040 MILLING CM T-/U-MAX&SCREWCLAMP 7295684SANDVIK R390-180616H-ML2040 MILLING CM T-/U-MAX&SCREWCLAMP 5746072SANDVIK N331.1A-043505M-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428076SANDVIK L5901105HZC2KWCB50 COROMILL ISANDVIK R390-11 T3 31E-NL H13A 390 INSERT FOR MILLING 5745614SPKN1504EDRSMA-SVIK MILLING INSERTSANDVIK 345R-13T5E-MM 1040 5910504SANDVIK RCHT 12 04 M0-PL1130 200 INSERT FOR MILLING 7100915SANDVIK 490R-140412E-MM S30T 5922167WALTER BCMT090308R-G55 WSP45G MILLING INSERT 7924205SANDVIK 345R-13T5M-MM 2040 345 INSERT FOR MILLING 6532045WALTER SPMW060304T-A27 WKP35S MILLING INSERTS 5917922
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap