• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. SANDVIK 600R-1252M-MMM30B MILLING CM T-/U-MAX&SCREWCLAMP 6252753

SANDVIK 600R-1252M-MMM30B MILLING CM T-/U-MAX&SCREWCLAMP 6252753

Inserts for CoroMill® 600 Milling Cutters

See technical information

References

Sandvik Coromant:600R-1252M-MM M30B
Rubix:320A0135
Manufacturer :6252753
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 600R-1252M-MMM30B MILLING CM T-/U-MAX&SCREWCLAMP 6252753


Insert for CoroMill® 600 milling cutters

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 139.70 excl. VAT
/ 10 pieces
£ 167.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK QD-NF-0250-020E-PM1130 QD INSERT FOR GROOVING 7101080SANDVIK R390-11T308M-PLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853480SANDVIK R210-09 04 12M-PM 4330 210 INSERT FOR MILLING 7564458MITSUBCARB JDMW120420ZDSR-FT INSERT MILLING COATED 90008075 VP15TFSANDVIK L331.1A-145048H-WLH10F MILLING CM T-/U-MAX&SCREWCLAMP 5734392SANDVIK R390-11 T3 08M-KL 3040 390 INSERT FOR MILLING 5745642PRAMET XPHT 160412S:M9325 J(T)-SXP16 CHAMFER MILL INSERT 6754583WALTER ADMT10T320R-F56 WKP35S MILLING INSERTS 5886218SANDVIK R390-11T324E-ML1040 MILLING CM T-/U-MAX&SCREWCLAMP 5888540SANDVIK R300-1240M-MM 2040 5744383PRAMET ADEX 160612SR-HF:M9340 7048986SANDVIK L331.1A-08 45 23H-WLH10F 331 INSERT 5734562SANDVIK 490R-08T308M-PL 1130 6971886SANDVIK 327R12-2220045-CH1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758837SANDVIK 415N-050212M-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7855866
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap