• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 745R-2109E-H50 4230 7046605

SANDVIK 745R-2109E-H50 4230 7046605

Insert

See technical information
References
Sandvik Coromant:745R-2109E-H50 4230
Rubix:287A0752
Manufacturer :7046605
EAN:7323221050917
brand logo
brand logo
Technical specifications
Nuance/shadeh50
See all Specifications

Product details : SANDVIK 745R-2109E-H50 4230 7046605


CoroMill® 745, milling insert

Technical specifications


Attributes
Nuance/shadeh50
Insert Size9 mm
Show UNSPSC/ECL@SS
£ 376.60 excl. VAT
/ 10 pieces
£ 451.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK RCHT 10 T3 M0-KL H13A 5739906SANDVIK R390-170448E-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 5888553SANDVIK R331.1A-054515H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907132SANDVIK R300-1340E-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853445SANDVIK R300-1648E-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100990SANDVIK R245-18T6E-W1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101120SANDVIK R300-0828M-PM 1130 INSERT 7100974SANDVIK 415N-050212E-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7891661SANDVIK RCHT1606M0-ML1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907152SANDVIK HNEF090508R-KW3330 SANDVIK AUTO MILLING 6428169SANDVIK R300-2060M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100995SANDVIK R210-14 05 14E-MM 2040 210 INSERT FOR MILLING 5742579SANDVIK 345R-13T5M-MM S40T 345 INSERT FOR MILLING 6532048SANDVIK N331.1A-11 50 08H-PL4330 7564540WALTER ODHW050412-A57 WSN10 MILLING INSERTS (CERAMIC) 5004113
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap