Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT 19MM CYCLONE BURNER 352403
SIEVERT 19MM CYCLONE BURNER 352403
Cyclone Burner
References
sievert:
352403
rubix:
094148
ean:
7314523524039
Technical specifications
Type
Cyclone Burner
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT 19MM CYCLONE BURNER 352403
Strengths
Cyclone flame burners are the most efficient burners for brazing and soft soldering
The rotating flame gives an even and all-round heat transfer to the pipe
For direct connec-tion to Sievert Pro handles
Technical specifications
Attributes
Type
Cyclone Burner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.91
excl. VAT
/
Each
£
55.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT 870601 POWER JET CYCLONE BURNER
SIEVERT STANDARD BURNER 3940-02
SIEVERT 870401 POWERJET STANDARD BURNER
SIEVERT 870701 POWERJET CYCL1 BURNER
SIEVERT 333501 PROMATIC ININSININ 19MM CYCLONE BURNER 3335-90M
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM
SIEVERT PIN POINT BURNER 393902
SIEVERT 60MM POWER BURNER 296001
SIEVERT 8844-01 PRIMUS PIN POINT BURNER
SIEVERT 32MM POWER BURNER 294202
SIEVERT BURNER - PIN POINT 8720-01
PRIMUS PIN POINT BURNER 3938-02
SIEVERT STANDARD BURNER 3941-02