Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM
SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM
Standard Burner
References
sievert:
334401
rubix:
094129
ean:
7314523344019
Technical specifications
Type
Standard Burner
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM
Strengths
Standard burners with brush-type flames for all kinds of soft soldering/small heating applications
Technical specifications
Attributes
Type
Standard Burner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.54
excl. VAT
/
Each
£
102.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEVERT 294302 PRIMUS PINPOINT BURNER
SIEVERT 333501 PROMATIC ININSININ 19MM CYCLONE BURNER 3335-90M
SIEVERT 50MM POWER BURNER 294402
SIEVERT POWER JET PIN POINT BURNER 870201
SIEVERT STANDARD BURNER 3941-02
PRIMUS PIN POINT BURNER 3938-02
SIEVERT 8844-01 PRIMUS PIN POINT BURNER
SIEVERT 19MM CYCLONE BURNER 352403
SIEVERT BURNER - PIN POINT 8720-01
SIEVERT 870801 POWERJET HOT AIR BURNER
SIEVERT 60MM POWER BURNER 296001
SIEVERT 870401 POWERJET STANDARD BURNER
SIEVERT POWERJET SOFT FLAME BURNER 871001
SIEVERT PIN POINT BURNER 393902
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90