Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame heating
Heating burners
Heating burner tip
SIEVERT 8844-01 PRIMUS PIN POINT BURNER
SIEVERT 8844-01 PRIMUS PIN POINT BURNER
Point Burner
References
sievert:
884401
rubix:
096001
ean:
7314528844019
Technical specifications
Type
Point Burner
Product details
Technical specifications
Product details : SIEVERT 8844-01 PRIMUS PIN POINT BURNER
Technical specifications
Attributes
Type
Point Burner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.31
excl. VAT
/
Each
£
30.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIEVERT HOT AIR BURNER 32MM X 15MM 3349-90
SIEVERT 60MM POWER BURNER 296001
SIEVERT 334401 PROMATIC STANDARD BURNER LARGE 25MM
SIEVERET PROMATIC 28MM SOFT FLAME BURNER
SIEVERT 294302 PRIMUS PINPOINT BURNER
PRIMUS PIN POINT BURNER 3938-02
SIEVERT STANDARD BURNER 3941-02
SIEVERT PIN POINT BURNER 393902
SIEVERT 870601 POWER JET CYCLONE BURNER
SIEVERT 50MM POWER BURNER 294402
SIEVERT POWER JET PIN POINT BURNER 870201
SIEVERT 870801 POWERJET HOT AIR BURNER
SIEVERT 870701 POWERJET CYCL1 BURNER
SIEVERT 334891 PROMATIC 50MM SOFT FLAME BURNER 3348-90M
SIEVERT STANDARD BURNER 3940-02