NSK SPHERICAL ROLLER BRG 21315EAKE4
NSK Spherical Roller Bearing: 21315 Series
See technical informationReferences
NSK:21315EAKE4
Rubix:104A3594
Manufacturer :21315EAKE4 N
EAN:00029176410871





Product details : NSK SPHERICAL ROLLER BRG 21315EAKE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 3680 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 4000 rpm |
| Limit speed | 4000 rpm |
| Basic static load, radial - C0r | 325000 N |
| Basic dynamic load, radial - Cr | 310000 N |
Show UNSPSC/ECL@SS
£ 154.87 excl. VAT
/ Each
£ 185.84 incl. VAT
- Usually arrives within 14 working days
