References
NTN:23068EMD1
Rubix:394A7848
EAN:4547359915617



Product details : NTN 23068EMD1 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 340 mm |
|---|---|
| Outer diameter | 520 mm |
| Width | 133 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 98.5 kg |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 4690000 N |
| Basic dynamic load, radial - Cr | 2990000 N |
Show UNSPSC/ECL@SS
£ 3,050.79 excl. VAT
/ Each
£ 3,660.95 incl. VAT
- Delivery usually within ( 3 ) days
