Spherical roller bearing SKF
Inner diameter | 360 mm |
---|---|
Outer diameter | 540 mm |
Width | 180 mm |
Logistics dimensions (L x W x H) | 180x540x540 mm |
---|---|
Logistic Weight | 145800 g |
Inner diameter | 360 mm |
Outer diameter | 540 mm |
Width | 180 mm |
Bearing Clearance | cn |
Series | 240c |
Reference speed | 700 rpm |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 6550000 N |
Basic dynamic load, radial - Cr | 3110000 N |
Sealing | open |
Usually arrives within 14 working days