Spherical Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistic Weight | 570 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 222CE |
Cage | Steel |
Limit speed | 630 rpm |
Basic static load, radial - C0r | 98 N |
Basic dynamic load, radial - Cr | 104 N |
Sealing | Open |
Usually arrives within 14 working days