Cylindrical roller bearing SKF
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 62 mm |
Logistic Weight | 20000 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 62 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ3 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 830000 N |
Basic dynamic load, radial - Cr | 780000 N |
Usually arrives within 14 working days