NTN NU207ET2XC4 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU207ET2XC4

See technical informationSee documents
References
NTN:NU207ET2XC4
Rubix:205A6268
EAN:4547359138405
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications
Documents

Product details : NTN NU207ET2XC4 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, polyamide cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x72x17 mm
Logistic Weight306 g
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
Bearing Clearancec4
Sealingopen
Materialsteel
Cagepolyamide
Basic static load, radial - C0r50000 N
Basic dynamic load, radial - Cr50500 N
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ Each
£ 36.72 incl. VAT
  • Usually arrives within 14 working days