NTN NU226G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU226G1C3
See technical informationSee documentsReferences
NTN:NU226G1C3
Rubix:206A6477
EAN:4547359142846



Documents
Product details : NTN NU226G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x40 mm |
|---|---|
| Logistic Weight | 6850 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 270000 N |
Show UNSPSC/ECL@SS
£ 488.24 excl. VAT
/ Each
£ 585.89 incl. VAT
- Usually arrives within 14 working days
