Cylindrical roller bearing SKF
Inner diameter | 260 mm |
---|---|
Outer diameter | 480 mm |
Width | 80 mm |
Logistic Weight | 68600 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 480 mm |
Width | 80 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu2 |
Usually arrives within 14 working days