Cylindrical Roller Bearing N… Series
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x180x180 mm |
---|---|
Logistic Weight | 3443 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | n2 |
Cage | other |
Reference speed | 4000 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 305000 N |
Basic dynamic load, radial - Cr | 285000 N |
Usually arrives within 14 working days