INA SL182918-B-XL CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information

References

INA:SL182918-B-XL
Rubix:238A1373
Manufacturer :0508885790000
EAN:4047643142014
brand logo

Technical specifications

Inner diameter90 mm
Outer diameter125 mm
Width22 mm
See all Specifications

Product details : INA SL182918-B-XL CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x125x125 mm
Logistic Weight816 g
Inner diameter90 mm
Outer diameter125 mm
Width22 mm
Bearing Clearancecn
Sealingopen
Reference speed2050 rpm
Basic static load, radial - C0r169000 N
Basic dynamic load, radial - Cr122000 N
£ 247.28 excl. VAT
/ Each
£ 296.74 incl. VAT
  • Usually arrives within 14 working days