Spherical roller bearing SKF
Inner diameter | 400 mm |
---|---|
Outer diameter | 540 mm |
Width | 106 mm |
Logistic Weight | 66200 g |
---|---|
Inner diameter | 400 mm |
Outer diameter | 540 mm |
Width | 106 mm |
Bearing Clearance | cn |
Series | 239c |
Sealing | open |
Usually arrives within 14 working days