Spherical roller bearing FAG
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistic Weight | 5400 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | c4 |
Series | 240..-e1 |
Sealing | open |
Usually arrives within 14 working days