NSK Spherical Roller Bearing: 21315 Series
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistic Weight | 3700 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | c3 |
Series | 21315.. |
Cage | steel |
Reference speed | 4000 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 325000 N |
Basic dynamic load, radial - Cr | 310000 N |
Sealing | open |
Usually arrives within 14 working days