Deep groove ball bearing SKF
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistic Weight | 68,8 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | BB1 |
Material | Bearing steel |
Usually arrives within 14 working days