Deep groove ball bearing SNR 6209HT200ZZ, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6209HT200ZZ
Rubix:204A9679
EAN:3413520353230
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Documents

Product details : SNR 6209HT200ZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 200°C application

Technical specifications


Attributes
Logistics dimensions (L x W x H)93x93x26 mm
Logistic Weight420 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Sealingtwo metal shields
Bearing Clearancec4
Series6200
Cagesteel
Reference speed8700 rpm
Limit speed3600 rpm
Basic static load, radial - C0r20400 N
Basic dynamic load, radial - Cr32200 N
Weight0.404 kg
£ 52.67 excl. VAT
/ Each
£ 63.20 incl. VAT
  • Delivery usually within ( 3 ) days