Deep groove ball bearing NTN 6328, Outer diameter: 300 mm | Width: 62 mm | Inner diameter: 140 mm
NTN - Deep Groove Ball Bearing - 6328
See technical informationReferences
NTN:6328
Rubix:205A0632
EAN:4547359403916



Product details : NTN 6328 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x62 mm |
|---|---|
| Logistic Weight | 19550 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Basic static load, radial - C0r | 246000 N |
| Basic dynamic load, radial - Cr | 280000 N |
| Weight | 0.116 kg |
Show UNSPSC/ECL@SS
£ 776.50 excl. VAT
/ Each
£ 931.80 incl. VAT
- Usually arrives within 14 working days
