SMC AL800-14 LUBRICATOR


Lubricators SMC

References
smc:AL800-14
rubix:235A3826
brand logo
brand logo
Technical specifications
Threading diameter (inch)G1 1/2BSPP ''
Volume flow rate15000 l/min
See all Specifications

Product details : SMC AL800-14 LUBRICATOR


Series AL modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.
•Adjustable oil drop rate
•Bowl can be attached and detached with one hand
•Optional drain cock for one touch drain exhaust
•Provides accurate lubrication of downstream equipment

Size: 8 (Port Size 1 1/4
Thread: Rc(PT)
Port Size: 14 (1 1/2)
Option 1: None
Option 2: None

Technical specifications


Attributes
Logistic Weight1620 g
Threading diameter (inch)G1 1/2BSPP ''
Volume flow rate15000 l/min
Show UNSPSC/ECL@SS
£ 142.56 excl. VAT
/ Each
£ 171.07 incl. VAT
  • Delivery usually within ( 4 ) days