References
Festo:NPQH-D-S14-Q12-P10
Rubix:391A4574
Manufacturer :578316
EAN:4052568060190

Technical specifications
| Material | brass, chemically nickel-plated |
|---|---|
| Connection 1 | plug-in sleeve ø 14 mm (qs-14) |
Documents
Product details : FESTO 578316 CONNECTOR
Plug connector NPQH-D-S14-Q12-P10 Size=Standard, Nominal size=11 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 28,1 g |
|---|---|
| Material | brass, chemically nickel-plated |
| Connection 1 | plug-in sleeve ø 14 mm (qs-14) |
| Profile | straight form |
| Connection 2 | for tube outside ø 12 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Delivery usually within ( 2 ) days