SMC KQ2C-04B-R COLOUR CAP

Cap

See technical informationSee documents

References

SMC:KQ2C-04B-R
Rubix:2607479
Manufacturer :KQ2C-04B-R
brand logo

Technical specifications

Materialc3604bd, pbt, pp (body);stainless steel (sus304) (chuck);sus304, c3604bd, polyacetal (pom) (guide);nbr (seal)
See all Specifications

Documents

Product details : SMC KQ2C-04B-R COLOUR CAP


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

•Accepts nylon and urethane tubes|Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Materialc3604bd, pbt, pp (body);stainless steel (sus304) (chuck);sus304, c3604bd, polyacetal (pom) (guide);nbr (seal)
Connection 24
Max. temperature60 °C
Typecolour cap
Tube diameter4 mm
£ 0.19 excl. VAT
/ Each
£ 0.23 incl. VAT
  • In stock: Next day delivery