Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C0L510628 6-1/4 FLOW CONTROL (IN) G THRD
NORGREN C0L510628 6-1/4 FLOW CONTROL (IN) G THRD
Pneumatic plug-in fitting Norgren
References
norgren:
C0L510628
rubix:
133A6997
Technical specifications
Material
Plastic (PBT)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C0L510628 6-1/4 FLOW CONTROL (IN) G THRD
Technical specifications
Attributes
Material
Plastic (PBT)
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.33
excl. VAT
/
Each
£
16.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 130657 PUSH-IN Y-CONNECTOR CRQSY-6
NORGREN C02470838 PFITC 8MM-G3/8 90 SWIV ELBOW
FESTO 186300 PUSH-IN FITTING, SELF-SEALING QSK-G1/4-10
SMC KQN16-99 STEM NIPPLE CONNECTOR 16MM
NORGREN 101150828 PFIT 8MM-R1/4 STR STEM ADAPTER
SMC KCE08-03 FITTING
SMC KQ2VT10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
NORGREN C0A510618 PFITC 6MM-G1/8 BANJO ELBOW
NORGREN C02471018 PFITC 10MM-G1/8 90 SWIV ELBOW
SMC KQ2H11-04AS ONE-TOUCH FITTING
SMC AS2201F-01-04S-X35 SPEED CONTROLLER (BLACK)
FESTO 533284 PUSH-IN FITTING
SMC LQ3E2A HIGH PURITY FLUOROPOLYMER FITTING
PARKER F3BMB6-1/4 STUD FITTING D6 MALE 1/4IN BSPT
FESTO 160518 PUSH-IN L-FITTING QSL-V0-3/8-10