Tapered roller bearing Timken
Outer diameter | 67.975 mm |
---|---|
Width | 13.5 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 74,8 g |
Outer diameter | 67.975 mm |
Width | 13.5 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days