Tapered roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 31,5x120x120 mm |
---|---|
Logistic Weight | 1550 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | 313..-A |
Material | Steel |
Cage | Other |
Reference speed | 4100 rpm |
Limit speed | 5900 rpm |
Total bearing width | 31.5 mm |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 123000 N |
Usually arrives within 14 working days