Tapered roller bearing
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 73.431 mm |
Width | 14.732 mm |
Logistics dimensions (L x W x H) | 19,56x73,43x73,43 mm |
---|---|
Logistic Weight | 345 g |
Inner diameter | 41.275 mm |
Outer diameter | 73.431 mm |
Width | 14.732 mm |
Bearing Clearance | CN |
Series | K-SERIES |
Material | Steel |
Limit speed | 10000 rpm |
Total bearing width | 19.558 mm |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 55000 N |
Usually arrives within 14 working days