Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN HM237545NA-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM237545NA-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
References
timken:
HM237545NA
rubix:
397A6545
manufacturer :
100105659
ean:
0053893537054
Technical specifications
Inner diameter
177.8
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM237545NA-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
79,502
x
273,05
x
273,05
mm
Package weight
11010
g
Inner diameter
177.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,383.97
excl. VAT
/
Each
£
1,660.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN 565-99401 TAPERED ROLLER BEARING
TIMKEN 3777-20024 TAPERED ROLLER BEARING CONE
TIMKEN 03162-20024 TAPERED ROLLER BEARING CUP
TIMKEN NA539-99401 TAPERED ROLLER BEARING
TIMKEN 6576-20024 TAPERED ROLLER BEARING CONE
TIMKEN 03062-20024 TAPERED ROLLER BEARING CONE
TIMKEN 758-20024 TAPERED ROLLER BEARING CONE
TIMKEN 12303-20024 TAPERED ROLLER BEARING CUP
TIMKEN 369A-20024 TAPERED ROLLER BEARING CONE
TIMKEN 39422-20024 TAPERED ROLLER BEARING CUP
TIMKEN M88040-70016 TAPERED ROLLER BEARING CONE
TIMKEN 354X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 2788A-99402 TAPERED ROLLER BEARING
TIMKEN 45290-99301 TAPERED ROLLER BEARING
TIMKEN 355-20024 TAPERED ROLLER BEARING CONE