Axial tapered roller bearing Timken
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 90 mm |
Width | 21.692 mm |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
---|---|
Package weight | 327,9 g |
Inner diameter | 44.45 mm |
Outer diameter | 90 mm |
Width | 21.692 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 88800 N |
Basic dynamic load, axial - Ca | 97000 N |
Usually arrives within 14 working days