TIMKEN 369A-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:369A
Rubix:105A3179
Manufacturer :100057489
EAN:0053893016221


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 22.225 mm |
Documents
Product details : TIMKEN 369A-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 386,9 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 88.9 mm |
| Width | 22.225 mm |
| Weight | 0.56 kg |
| Series | 365 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 20.638 mm |
| Tolerance | class 4 |
| Type of bearing | tapered roller bearing - ts (tapered single) |
| Basic static load, axial - C0a | 95800 N |
| Basic dynamic load, axial - Ca | 102000 N |
Show UNSPSC/ECL@SS
£ 54.15 excl. VAT
/ Each
£ 64.98 incl. VAT
- Delivery usually within ( 7 ) days




