Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61912 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 61912, Outer diameter: 85 mm | Width: 13 mm | Inner diameter: 60 mm
Deep groove ball bearing Timken
References
timken:
61912
rubix:
396A1411
ean:
0053893772295
Technical specifications
Inner diameter
60
mm
Outer diameter
85
mm
Width
13
mm
Product details
Technical specifications
Product details : TIMKEN 61912 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
85
mm
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.53
excl. VAT
/
Each
£
34.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6306.NR.Z, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 16048, Outer diameter: 360 mm | Width: 37 mm | Inner diameter: 240 mm
Deep groove ball bearing PTN S6002-2Z, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 6015-RS, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6414, Outer diameter: 180 mm | Width: 42 mm | Inner diameter: 70 mm
Deep groove ball bearing Timken 6405, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6906ZZNR/2AS, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6314-2Z-C4, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6004-Z/C3, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6312-2Z/C3WT, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 6206F605, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6215-C4, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing Timken 6303-2RS, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6317-2Z/C4, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing NSK 6221DDU, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm