Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6206F605 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6206F605, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR
References
snr:
6206F605
rubix:
204A9556
ean:
3413521372179
Technical specifications
Inner diameter
30
mm
Outer diameter
62
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6206F605 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
62
mm
Width
16
mm
Sealing
Open
Bearing Clearance
C5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.22
excl. VAT
/
Each
£
14.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6305NC3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6334-M-C3, Outer diameter: 360 mm | Width: 72 mm | Inner diameter: 170 mm
Deep groove ball bearing SNR 6305HT200, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6304-2Z/C3GJN, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6313-M-J20AA-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing NSK 6828ZZ, Outer diameter: 175 mm | Width: 18 mm | Inner diameter: 140 mm
Deep groove ball bearing NSK 6021ZZC3, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing NSK 6038, Outer diameter: 290 mm | Width: 46 mm | Inner diameter: 190 mm
Deep groove ball bearing SKF 6008-2Z/C3GJN, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken 62201-2RS, Outer diameter: 32 mm | Width: 14 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6009/W64, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6307LU, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 61908-2RS1/C3GJN, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6032M, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm
Deep groove ball bearing FAG 6304-C-2Z-C3>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm