Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16007 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16007, Outer diameter: 62 mm | Width: 9 mm | Inner diameter: 35 mm
Deep groove ball bearing Timken
References
timken:
16007
rubix:
100A4273
ean:
0053893719757
Technical specifications
Inner diameter
35
mm
Outer diameter
62
mm
Width
9
mm
Product details
Technical specifications
Product details : TIMKEN 16007 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
62
mm
Width
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.54
excl. VAT
/
Each
£
13.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6940, Outer diameter: 280 mm | Width: 38 mm | Inner diameter: 200 mm
Deep groove ball bearing NSK 16014C3, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 16001JRXC3, Outer diameter: 30 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6015-2RS2/C3GJN, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 63/28NR, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm
Deep groove ball bearing SNR 6214F600, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6218-2RS1, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF W 6304-2RS1/VT378, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6213C3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 4207 ATN9, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6010LU, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6305 ZZ/5K, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6305VVC3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6015LLUCM/5K, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6013Z, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm