Deep groove ball bearing NTN 6010LU, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
NTN - Deep Groove Ball Bearing - 6010LU
See technical informationSee documentsReferences
NTN:6010LU
Rubix:204A9038
EAN:4547359331790



Documents
Product details : NTN 6010LU DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x16 mm |
|---|---|
| Logistic Weight | 261 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 24200 N |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 16.26 excl. VAT
/ Each
£ 19.51 incl. VAT
- Usually arrives within 14 working days
