Deep groove ball bearing NTN 6305 ZZ/5K, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm

Deep groove ball bearings, single row

See technical information

References

NTN:6305 ZZ/5K
Rubix:205A0234
EAN:4547359005448
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter62 mm
Width17 mm
See all Specifications

Product details : NTN 6305ZZ/5K DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter62 mm
Width17 mm
Sealingtwo metal shields
Bearing Clearancecm
Series6300
Cagesteel
Basic static load, radial - C0r10900 N
Basic dynamic load, radial - Cr23500 N
Weight0.021 kg
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories