Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16101-ZZ BALL BEARING WITH SHIELDS
Deep groove ball bearing Timken 16101-ZZ, Outer diameter: 30 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken
References
timken:
16101-ZZ
rubix:
100A4359
ean:
0053893720197
Technical specifications
Inner diameter
12
mm
Outer diameter
30
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16101-ZZ BALL BEARING WITH SHIELDS
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
30
mm
Width
8
mm
Sealing
Two metal shields
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.62
excl. VAT
/
Each
£
10.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6411ZZ/5K, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 55 mm
Deep groove ball bearing NSK 6008DDU, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6001-2RSL, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 61802-2RSR-HLC, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6206-2ZNR, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6211-2RS1/W64, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6003-2RSR-C3, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6226C3, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
Deep groove ball bearing NSK 6202ZZNR, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SNR 6315, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6300, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing SNR 6305.EEC4, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 16016, Outer diameter: 125 mm | Width: 14 mm | Inner diameter: 80 mm
Deep groove ball bearing NSK 6017ZZ, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing Timken 6216-Z, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm