Deep groove ball bearing NTN 16016, Outer diameter: 125 mm | Width: 14 mm | Inner diameter: 80 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationReferences
NTN:16016
Rubix:204A4265
EAN:4547359515770



Product details : NTN 16016 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x14 mm |
|---|---|
| Logistic Weight | 597 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Reference speed | 4700 rpm |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 25100 N |
| Basic dynamic load, radial - Cr | 28100 N |
| Weight | 0.63 kg |
Show UNSPSC/ECL@SS
£ 30.84 excl. VAT
/ Each
£ 37.01 incl. VAT
- Delivery usually within ( 3 ) days
