Deep groove ball bearing SNR 6305.EEC4, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
SNR - Deep Groove Ball Bearing - 6305.EEC4
See technical informationReferences
SNR:6305.EEC4
Rubix:205A0212
EAN:3413520279950



Product details : SNR 6305EEC4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 8700 rpm |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 23500 N |
| Weight | 0.225 kg |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Delivery usually within ( 3 ) days
