Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9115WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9115WICRSUL, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing Timken
References
timken:
2MM9115WICRSUL
rubix:
101A4518
ean:
0087796232679
Technical specifications
Inner diameter
75
mm
Outer diameter
115
mm
Width
20
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9115WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
115
mm
Width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
321.72
excl. VAT
/
Each
£
386.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7209BEAT85, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing FAG B7209-C-T-P4S-DUL, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing NTN 7017UCG/GNP42U3G, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm
Precision / Spindle bearing FAG HSS71916-C-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing SKF 71909 CDGA/P4A, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing NSK 7914CTRDULP3, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing SKF 71908 CDGA/P4A, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing FAG B7022-E-2RSD-T-P4S-UL, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
Precision / Spindle bearing NSK 7015A5TRSULP3, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing FAG B7220-C-T-P4S-DUL, Inner diameter: 100 mm | Outer diameter: 180 mm | Width: 34 mm
Precision / Spindle bearing NSK 7909CTRV1VSULP3, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing NSK 7020A5TRDUDLP3, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing FAG B7010-C-2RSD-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing NSK 7203CTRDULP3, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Precision / Spindle bearing NSK 7012A5TRDULP3, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm