Precision / Spindle bearing FAG B7010-C-2RSD-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Spindle bearing
See technical informationReferences
FAG:B7010-C-2RSD-T-P4S-UL
Rubix:238A2690
Manufacturer :0385530400000
EAN:4026677433626

Product details : FAG B7010-C-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B70..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 249,8 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Series | b70..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 16100 N |
| Basic dynamic load, radial - Cr | 29000 N |
Show UNSPSC/ECL@SS
£ 193.61 excl. VAT
/ Each
£ 232.33 incl. VAT
- Delivery usually within ( 7 ) days
