Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9116WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9116WICRSUL, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing Timken
References
timken:
2MM9116WICRSUL
rubix:
101A4519
ean:
0087796016385
Technical specifications
Inner diameter
80
mm
Outer diameter
125
mm
Width
44
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9116WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
125
mm
Width
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
350.80
excl. VAT
/
Each
£
420.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 7001.CV.DB.J74, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing SKF 7007 CD/P4ADGA, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing SNR 7008.HV.Q21J74, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing SNR 7209.H.G1DBJ94, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing SNR ML71902HVUJ74S, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Precision / Spindle bearing FAG HCM7014-C-T-P4S-UL-XL, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing NSK 7016A5TRDUMP3, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing SNR 7003.HV.Q16J74, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing SNR 10R71919CVUJ74, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm
Precision / Spindle bearing SKF 7202 CD/P4A, Inner diameter: 15 mm | Outer diameter: 35 mm | Width: 11 mm
Precision / Spindle bearing SNR 7213.C.G1DUJ74, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Precision / Spindle bearing SNR 10RCH71922HVUJ74
Precision / Spindle bearing SNR 10R71920CVUJ84, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
Precision / Spindle bearing FAG B7220-E-T-P4S-UM, Inner diameter: 100 mm | Outer diameter: 180 mm | Width: 34 mm
Precision / Spindle bearing Timken 2MM9307WICRDUL, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm