Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9302WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9302WICRDUL, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
Precision / Spindle bearing Timken
References
timken:
2MM9302WICRDUL
rubix:
210A4354
ean:
0087796073388
Technical specifications
Inner diameter
15
mm
Outer diameter
28
mm
Width
7
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9302WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
28
mm
Width
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.77
excl. VAT
/
Each
£
297.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7310BEAT85, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 27 mm
Precision / Spindle bearing NSK 7208BEAT85SUGA, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing NSK 50BER10HTSUELP3, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing FAG B71910-E-T-P4S-UM, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing FAG B71928-E-T-P4S-UL, Inner diameter: 140 mm | Outer diameter: 190 mm | Width: 24 mm
Precision / Spindle bearing SKF S7004 ACEGA/P4A, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SNR 7213.H.G1DBJ84, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Precision / Spindle bearing NSK 7028A5TRDUMP3, Inner diameter: 140 mm | Outer diameter: 210 mm | Width: 33 mm
Precision / Spindle bearing SNR 7203.HG1Q16J84, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Precision / Spindle bearing FAG B7015-E-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing SNR MLECH71912HVDUJ74S, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Precision / Spindle bearing NTN 7926UCG/GNP42U3G, Inner diameter: 130 mm | Outer diameter: 180 mm | Width: 24 mm
Precision / Spindle bearing FAG B7011-E-2RSD-T-P4S-UL, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing FAG B71909-E-T-P4S-UM, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing SNR ML71904HVUJ74S, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm