Angular contact ball bearing SKF
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistic Weight | 63,3 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Series | s7004 |
Material | bearing steel |
Precision | p4 |
Sealing | open |
Usually arrives within 14 working days