Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9318WICRSUM SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9318WICRSUM, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
Precision / Spindle bearing Timken
References
timken:
2MM9318WICRSUM
rubix:
397A3792
ean:
0087796226159
Technical specifications
Inner diameter
90
mm
Outer diameter
125
mm
Width
18
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9318WICRSUM SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
125
mm
Width
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
379.25
excl. VAT
/
Each
£
455.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 71905.HVQ18J84, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing SNR 7016CVUJ74, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing SNR CH.71912.HV.DBJ74, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Precision / Spindle bearing SNR 10RCH71922HVURJ74
Precision / Spindle bearing SNR MLE71911CVUJ74S, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing SNR 7212.HG1DF.J84, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing SNR 7203.C.G1DUJ84, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Precision / Spindle bearing FAG HC71909-C-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing SNR BP45, Inner diameter: 59 mm | Outer diameter: 68 mm | Width: 24 mm
Precision / Spindle bearing SNR CH7200HG1UJ74, Inner diameter: 10 mm | Outer diameter: 30 mm | Width: 9 mm
Precision / Spindle bearing SNR 7021.CV.DU.J74, Inner diameter: 105 mm | Outer diameter: 160 mm | Width: 26 mm
Precision / Spindle bearing SNR 71904.CVQ16J74, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing SNR 7005.CV.U.J94, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing NSK 7913CTRDULP3, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SNR 71910.HV.DFJ84, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm