Precision / Spindle bearing SNR MLE71911CVUJ74S, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
SNR - Precision ball bearings - MLE71911CVUJ74S
See technical informationSee documentsReferences
SNR:MLE71911CVUJ74S
Rubix:394A6183
EAN:3413520585006



Documents
Product details : SNR MLE71911CVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x13 mm |
|---|---|
| Logistic Weight | 204 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Series | mto71900 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 7600 N |
| Basic dynamic load, radial - Cr | 10000 N |
Show UNSPSC/ECL@SS
£ 286.80 excl. VAT
/ Each
£ 344.16 incl. VAT
- Delivery usually within ( 3 ) days
